Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Surface Temperature Sensor
SDPSCI_ED

Catalog No. s16259nd Shop All Vernier Software Products
Click to view available options
Temperature Range (Metric):
-25°C to +125°C

Includes

Vernier Surface Temperature Sensor

Requires

Requires an interface and software, sold separately

The Surface Temperature Sensor is designed for use in situations in which low thermal mass or flexibility is required, or for a skin temperature measurement.

Temperature range: –25 to 125°C (–13 to 257°F) Maximum temperature that the sensor can tolerate without damage: 150°C Typical Resolution: 0.08°C (–25 to 0°C) 0.03°C (0 to 40°C) 0.1°C (40 to 100°C) 0.25°C (100 to 125°C) Temperature sensor: 20 kΩ NTC Thermistor Accuracy: ±0.2°C at 0°C, ±0.5°C at 100°C Response time (time for 90% change in reading) 50 seconds (in still air) 20 seconds (in moving air) Probe dimensions: Probe length (handle plus body) 15.5 cm Important: For use in air and water only. For temperature measurements in harsher environments, we recommend the Stainless Steel Temperature Sensor.

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy ±0.2°C at 0°C, ±0.5°C at 100°C
Resolution 0.08°C (-25 to 0°C), 0.03°C (0 to 40°C), 0.1°C (40 to 100°C), 0.25°C (100 to 125°C)
Response Time 50 seconds (in still air), 20 seconds (in moving air)
Temperature Range (Metric) -25°C to +125°C
Length (Metric) 15.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.