Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vernier™ Wide-Range Temperature Probe
SDPSCI_ED

Catalog No. s16290nd Shop All Vernier Software Products
Click to view available options
Temperature Range (Metric):
-20°C to +330°C

Includes

Vernier Wide-Range Temperature Probe

Requires

Requires an interface and software, sold separately

This rugged temperature probe features a wide temperature range, from –20 to 330°C. The high upper limit of the sensor allows for melting point determinations of most organic compounds.

Temperature range: –20 to 330°C (–4 to 626°F) Maximum temperature that the sensor can tolerate without damage: 380°C Typical Resolution: 0.10°C Temperature detector used: Platinum RTD (100 Ω) Accuracy: ±0.5°C or better Voltage Range: 0.2–4.8 V Response time from 25 to 100°C in water: 30 seconds Probe dimensions: Probe length (handle plus body): 24.5 cm Stainless steel body: length 17.0 cm, diameter 0.64 cm (6.4 mm) Probe handle: length 6.8 cm, width 2.25 cm, thickness 1.3 cm

Warranty and Services

5-year limited warranty

Specifications

Grade K-8, High School, College
Interface Required
Warranty 5 Year Limited
For Use With (Application) Educational use only
Accuracy ±0.5°C
Range 0.2 to 4.8 V
Resolution 0.10°C
Response Time 30 seconds from 25 to 100°C in water
Temperature Range (Metric) -20°C to +330°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.