Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Calcite Mineral Specimen
SCI_ED

Catalog No. S26656 Shop All Eisco Products
Change view
Click to view available options
Quantity:
1 Ea.
10/Pk.
12/Pk.
Specimen Size:
2 to 3 cm
7 to 8 cm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Specimen Size
S26656 1 Ea. 7 to 8 cm
S24683 1 Ea. 2 to 3 cm
S26594 10/Pk. 2 to 3 cm
S24684 12/Pk. 2 to 3 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S26656 Supplier Eisco™ Supplier No. ESNG0013HAND
Add to Cart
Add to Cart

Calcite Mineral Specimen is used in classroom identification labs, exercises, and lessons on chemical reactions.

  • Standard in Moh's scale of hardness (3)
  • Example of three-plane rhombic cleavage
  • Correlates well to Next Generation Science Standards Evidence Statements

Specifications

Product Type Mineral
Quantity 1 Ea.
Specimen Size 7 to 8 cm
Weight (Metric) 0.5 kg
Specimen Type Calcite
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.