Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Single Metal Pulley - Dual Hook
SCI_ED

Catalog No. s27923 Shop All Eisco Products
Change view
Click to view available options
:
Diameter: 51 mm (2 in.)
Catalog No.
S27923 Diameter: 51 mm (2 in.)
1 options

Catalog No. S27923

Supplier: Eisco™ PH0278B

Only null left
Add to Cart
Add to Cart

Single metal pulley mounted in a metal frame with a hook at each end of the mounting.

  • Aluminum body, mounted in heavy duty metal frame
  • Accurately centered
  • 2 hooks on either end of frame
  • Measures 4.25 in. long and 0.75 in. wide
  • Pulley diameter: 2 in.

Specifications

Diameter (English) Outer Pan 2 in.
Diameter (Metric) Outer Pan 51 mm
Color Blue
Grade 9 to 12
Height (English) 2 in.
Height (Metric) 50.8 mm
Includes 2 Hooks on Frame
Material Aluminum
Weight (English) 0.1 lb.
Width (English) 0.75 in.
Weight (Metric) 45.35 g
Width (Metric) 19 mm
Capacity 10 kg
Description Mechanical Balances
Languages English
Display Type Analog
Type Pulley
Legal for Trade No
Length (English) 4.25 in.
Length (Metric) 10.8 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.