Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Low- and Tall-Form PTFE Evaporating Dishes
Shop All Fisherbrand Products

Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
150 mL
180 mL
250 mL
350 mL
400 mL
Diameter (Metric):
38 mm
40 mm
63 mm
64 mm
78 mm
79 mm
97 mm
100 mm
121 mm
130 mm
Height (Metric):
10 mm
13 mm
18.5 mm
20.5 mm
34 mm
39 mm
43 mm
50 mm
60 mm
Description
Inert and usable to 280°C (536°F).
Smooth internal finish.
- With heavy walls
- With pouring spout
Specifications
Specifications
Capacity (Metric) | 25 mL |
Material | PTFE |
Type | Evaporating Dish |
For Use With (Application) | Evaporating applications |
Interior Finish | Smooth |
Temperature Range (English) | 500°F |
Temperature Range (Metric) | 260°C |
Length (English) | 1.645 in. |
Length (Metric) | 41.78 mm |
Height (Metric) | 34 mm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction