Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Tubing Connectors, Four-Way, Polypropylene

Shop All United Scientific Supplies, Inc Products


Click to view available options
For Use With:
10 mm Laboratory Tubing
6 mm Laboratory Tubing
8 mm Laboratory Tubing
Description
- Polypropylene four-way connectors with serrated ends ideal for leak-proof tubing connections.
- Autoclavable.
- Available for use with 6 mm or 8 mm tubing.
Specifications
Specifications
| Description | Serrated End Connectors |
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Overall Length (English) | 3 in. |
| Overall Length (Metric) | 76.2 mm |
| For Use With | 8 mm Laboratory Tubing |
| Packaging Quantity | 12 Pk. |
| Tubing Size | 8 mm |
| Includes | 12 Tubing Connectors |
| Color | Translucent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction