Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Vacuum Bottles
SDPSCI_ED

Catalog No. s39257 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (Metric):
2000 mL
5000 mL

With ground glass joints, for use with Vacuum Filter Holder Sets (FHSS90)

Specifications

Capacity (Metric) 2000 mL
Capacity (English) 67.6 oz.
Color Clear
Material Borosilicate Glass
Packaging Individual
Quantity 1 Ea.
Sterility Non-sterile
Neck Finish Ground Glass
Certifications/Compliance Class B
Closure Included No
Disposable Reusable
Graduated No
Mouth Narrow
Shape Round
Height (Metric) 330 mm
Product Type Vacuum Bottle
For Use With (Equipment) Vacuum Filter Holder Sets (FHSS90)
Height (English) 13 in.
Closure Material Glass
Closure Size 40/35
Diameter (Metric) 125 mm
Closure Type Ground Glass
Autoclavable Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.