Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific Supplies Porcelain Desiccator Plates with Small Holes

Shop All United Scientific Supplies, Inc Products


Click to view available options
Diameter (Metric) Outer:
140 mm
190 mm
230 mm
Description
- Plates include:
- Numerous 5 mm diameter perforations
- Large hole in center, glazed on one side
- Thermal Shock Resistance - average coefficient of expansion from 20 to 200°C is 3.56 x 10-5, gradually increasing to 4.69 x 10-5 at 1050°C
- Heat tested porcelain
- Glaze - no softening occurs up to 1000°C, and is extremely white
- Resistance to Chemical Action - resistance to acids and alkalis is excellent, (exception hydrofluoric acid)
Specifications
Specifications
| Diameter (Metric) Outer | 140 mm |
| Product Type | Desiccator Plate |
| Material | Porcelain |
| Diameter (English) Outer | 5.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction