Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Erlenmeyer Glass Flask Mug, 500 mL
SDPSCI_ED

Catalog No. s43712 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Capacity (Metric):
500 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S43712 500 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S43712 Supplier United Scientific™ Supplier No. FGMG500
Only null left
Add to Cart
Add to Cart

Ideal for hot or cold beverages. Teachers and Scientists will love to drink from this mug!

  • Glass flasks feature an attached handle and a smooth rim
  • Design based off a 500 mL Erlenmeyer Flask
  • The molecular structure of caffeine is enameled in white on one side
  • Opposite side has standard flask graduations
  • Made from Borosilicate Glass
  • Dishwasher safe

Specifications

Capacity (Metric) 500 mL
Material Borosilicate Glass
Product Type Mug
Autoclavable Autoclavable
Disposable Reusable
Graduated Yes
Mouth Style Narrow
Sterility Non-sterile
Class B
Bottom Shape Flat
Closure Type Non-vented
Weight (Metric) 272 g
Surface Treatment None
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.