Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Economical Stainless Steel Bowls
SDPSCI_ED

Catalog No. s43762 Shop All United Scientific Supplies, Inc Products
Click to view available options
Capacity (English):
0.75 qt.
1.5 qt.
3 qt.
4 qt.
5 qt.
8 qt.
13 qt.
16 qt.
20 qt.

Catalog No. S43762

Supplier: United Scientific™ BWE1600

Only null left
Add to Cart
Add to Cart

Economical bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.

  • United Economical Bowls are constructed from 204Cu stainless steel for corrosion resistance at a lower cost.
  • Bowls feature a polished mirror surface for easy mixing and cleaning.
  • Can withstand temperatures up to 1400°F (760°C).
  • Meets NSF standards.

Specifications

Material Stainless Steel
Capacity (Metric) 15.1 L
Capacity (English) 16 qt.
Diameter (English) 17.5 in.
Height (English) 5.75 in.
Shape Round
Product Type Bowl
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.