Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Glass Convex Mirror
SCI_ED

Catalog No. s83611 Shop All Eisco Products
Click to view available options
Diameter (Metric):
38 mm
50 mm
75 mm
100 mm
150 mm
Length (Metric) Focal:
50 mm
75 mm
100 mm
150 mm
200 mm
300 mm

Round, optically worked Glass Convex Mirror with a silvered back and protective coating. Designed for physical science demonstrations and experiments.

  • Silvered back with protective coating
  • Designed for physics and educational uses
  • Mirrors may have minor imperfections that do not affect their physical function

Specifications

Material Glass
Diameter (Metric) 150 mm
For Use With (Application) Physical Science Demonstrations and Experiments
Length (Metric) Focal 300 mm
Product Type Convex Mirror
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.