Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Retort Stand Base and Rod Assembly
SCI_ED

Catalog No. s28038 Shop All Eisco Products
Click to view available options
Length (Metric) Base:
18 cm
22 cm
28 cm
Length (Metric) Rod:
50 cm
60 cm
75 cm
Weight (Metric):
0.95 kg
1.50 kg
2.50 kg

Catalog No. S28038

Supplier: Eisco™ STDRDAB01

Only null left
Add to Cart
Add to Cart

This premium steel A base provides a sturdy 3 point foundation for a wide array of lab activities that require stability and safety.

  • Sturdy A shaped cast steel base that allows for unique arrangements and lab set up
  • Tapped hole receives a 10 X 1.5mm thread
  • Each side is finished in a chemical resistant coating to provide years of rugged laboratory use

Specifications

Material Heavy Duty Cast Steel
Height (Metric) 5 cm
Height (English) 2 in.
Length (English) 23.6 in.
Length (English) Base 7 in.
Length (English) Rod 19.6 in.
Length (Metric) 599.44 mm
Length (Metric) Base 18 cm
Length (Metric) Rod 50 cm
Width (English) 7 in.
Width (English) Base 8 in.
Width (Metric) 177.8 mm
Width (Metric) Base 203.2 mm
Diameter (English) Rod 0.47 in.
Diameter (Metric) Rod 12 mm
Includes Rod
Product Type Stands and Rings
Thread Size 10 x 1.5 mm
Autoclavable Autoclavable
Color Blue
Description Corrosion Resistant
For Use With (Equipment) Rods with a 10mm x 1.5mm metric thread
Quantity 1
Weight (English) 2 lb.
Weight (Metric) 0.95 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.