Learn More
Thermo Scientific™ Abgene™ 2D Barcoded 5mL Screw Cap Tubes

Description
The Abgene 2D Barcoded 5mL Screw Cap tubes, ideal for storing larger volumes, are encapsulated with laser-etched 2D barcode on the base to securely identify and track samples. Our technical experts are available to demonstrate ways to improve sample management in your laboratory. We offer a full range of Thermo Scientific™ 2D barcoded storage tubes, racks and readers as well as pipettes and automated liquid handling equipment.
Secure, Fast Tracking
- Scan the tube into any application or database, or integrate via various data export options
- Instantly access sample information and identify contents by scanning the tube using the database Find feature
- Barcodes can be instantly decoded by Thermo Scientific barcode readers
Efficient Storage, Superior Design
- Save precious space with the dense microplate footprint (48 tubes per rack) of stackable Thermo Scientific Abgene freezer racks
- Grid-referenced lids enable you to easily see the storage tube location
- External threaded tubes aid in contamination prevention
Stringent Quality Control
- Every storage tube code is scanned to guarantee readability
- Each code is checked against the entire database of all 2D barcoded storage tubes to ensure zero duplicates
- Every lot of storage tubes is leak tested to ensure the integrity and security of samples
- All tubes are certified free of DNase, RNase and DNA
Recommended for:
Individual sample retrieval; Instant sample identification; Secure identification of archived samples; Secure shipping of samples
Specifications
Specifications
| Description | Tube with Cap, Racked |
| Capacity (Metric) | 5 mL |
| Material | Polypropylene |
| Packaging | Racked |
| Barcode | 2D BarCoded |
| Closure Included | Yes |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.