Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Abgene™ Blank and Alphanumeric Storage Tubes
GREENER_CHOICE

Catalog No. ab0672
Click to view available options
Capacity (Metric):
1.2 mL

Thermo Scientific™ ABgene Blank and Alphanumeric Storage Tubes enable secure sample storage, while allowing individual access, sealing and retrieval of samples.

Thermo Scientific™ ABgene Blank and Alphanumeric Storage Tubes enable secure sample storage, while allowing individual access, sealing and retrieval of samples.

  • Can be picked and placed for reformatting of sample selections and eliminate the need to thaw an entire storage plate for only a few desired samples
  • Manufactured from 100% virgin, medical-grade polypropylene and every lot is leak tested to ensure the integrity and security of samples
  • Available blank or with alphanumeric markings molded into the bottom of each tube for enhanced sample identification
  • Wide variety of tube volumes and capping options available, both in bulk or racked V-well design for improved sample recovery
  • Open bottom rack design for faster freezing and thawing
  • Broad temperature range of -180° to 120°C

Enhanced Storage Rack Design

  • Unlike traditional storage tubes or blocks, blank and alphanumeric storage tubes are available in specially designed, stackable, microplate-footprint racks of 96 tubes for individual sample, access and removal
  • Rack design includes grid-referenced lids for easy identification of tube location

Recommended for:

Individual sample retrieval; Shipping samples; Storage of DNA, compounds or any other samples

TRUSTED_SUSTAINABILITY

Specifications

Description Blank, bulk
Capacity (Metric) 1.2 mL
Material Polypropylene (Medical Grade)
Packaging Bulk, 1000 tubes/cs
Well Shape V-bottom
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.