Learn More
Description
- Sealable plastic bag with absorbent sheet traps and soaks up liquid escaping from container
- Soft-but-heavyweight sheet adds light cushioning and scratch protection
- Built-in mat flap lets you fold mat over the top for added barrier from seal point; tab also makes it easy to find the opening
- Absorbent-bag combination works on most free liquids, including solvents, oils and water-based liquids
- Durable multi-layer construction holds together, even when saturated
- Packaging absorbent that is still dry upon shipment arrival is reusable for sustainability
Specifications
Specifications
| Material | Meltblown Polypropylene |
| Disposable | Reusable |
| Weight Capacity | Heavyweight |
| Length (English) | 5 in. |
| Length (Metric) | 12.7 cm |
| Width (English) | 3 in. |
| Width (Metric) | 7.62 cm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
