Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Nylon, Automation Compatible, 0.45 μm
Click to view available options
Pore Size:
0.45 μm
Description
Automation-Compatible, Non-Sterile Millex™ Syringe Filters:
- Designed to provide efficient filtration for dissolution and other automated sample preparation applications
- Domed housing ensures reliable delivery of filters
- Available in a variety of membrane types and pore sizes, including units with prefilters for particulate-laden samples.
- Available in either bulk or delivery tubes for use with automated filter-changing systems
- Luer-Lok™ connection optimized for precise alignment and fit
Applications:
- Drug Dissolution Testin
- Automated Sample Preparation
- Clarification of Solutions Containing High Particle Levels

Specifications
Specifications
Color Code | Natural inlet/natural outlet |
Disposable | Single-use |
For Use With (Equipment) | Syringe |
Material (Membrane) | Nylon |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Filtration Area | 3.9 cm2 |
For Use With (Application) | Analytical sample prep |
Hold up Volume (After Air Purge) | 0.25 mL |
Housing Material | HDPE |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction