Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ AC Voltmeter

Shop All United Scientific Supplies, Inc Products


Click to view available options
Voltage:
0/1 V
0/5 V
Description
- AC voltmeter mounted in a black plastic case.
- Scale length of 75 mm, with ± 2.5% accuracy
- Features 5-way binding post and an external zero-setting screw
- Not protected against prolonged or significant overload
- Stackable for convenient storage
Specifications
Specifications
| For Use With (Application) | Classroom Demonstrations |
| Quantity | 1 Ea. |
| Display | Analog |
| Product Type | Voltmeter |
| Voltage | 0/1 V |
Warning: Cancer and reproductive harm
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction