Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Accessories for Horizontal Gel Box, 10 cm
SCI_ED

Catalog No. S28858 Shop All Axygen Products
Click to view available options
No. of Wells:
10
12
20
25
Not Applicable
Thickness (Metric):
1 mm
1.5 mm
2 mm
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
UV Tray
This item is not returnable. View return policy
This item is not returnable. View return policy

For use with 10 cm horizontal gel box

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Axygen Horizontal Gel Box, 10 cm
Type Casting Dam
No. of Wells Not Applicable
Quantity Set of 2
Thickness (Metric) Not Applicable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.