Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Axygen™ Accessories for Horizontal Gel Box, 10-20 cm

Catalog No. 14223917 Shop All Axygen Products
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2 mm
Not Applicable
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit
MTO (Made-To-Order) item. This item is subject to the following cancellation policy: This item may be cancelled within 10 days of order placement otherwise is not returnable for credit

For use with horizontal gel box, 10cm.

Combs for 10-20 cm Axygen™ horizontal gel box
TRUSTED_SUSTAINABILITY

Specifications

Description Horizontal Electrophoresis System Accessories
For Use With (Equipment) Axygen Horizontal Gel Box, 10 cm
Type Comb
No. of Wells 12
Size 10 cm
Thickness (Metric) 1.5 mm
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.