Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 10-20 cm
Shop All Axygen Products
Click to view available options
No. of Wells:
10
12
16
20
25
30
40
50
8
Not Applicable
Type:
Casting Dam
Comb
Multi-channel Comb
Replacement Negative Electrode
Replacement Positive Electrode
UV Tray
Size:
10 cm
20 cm
10 x 10 cm
20 x 20 cm
Thickness (Metric):
0.75 mm
1 mm
1.5 mm
2 mm
Not Applicable
Description
Combs for 10-20 cm Axygen™ horizontal gel box
Specifications
Specifications
| Description | Horizontal Electrophoresis System Accessories |
| For Use With (Equipment) | Axygen Horizontal Gel Box, 20 cm |
| Type | Comb |
| No. of Wells | 16 |
| Size | 20 cm |
| Thickness (Metric) | 0.75 mm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction