Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius Accessories for Combisart™ Systems: Bored Stoppers

Catalog No. p-4898486 Shop All Sartorius Products
Click to view available options
Size:
0.39 x 5.12 x 2.17 in.
40 to 45 mm
53 to 60 mm
Diameter (Metric) Hole:
9.5 mm
11 mm
14 mm

A variety of Bored Stoppers for use with Combisart™ Systems.

14-555-818

  • For 25 mm glass holders
  • Conicity, 40 to 45 mm
  • Bore diameter: 11 mm

14-555-821

  • Use with 25 to 30 mL glass filter holder and suction flask 16672
  • Conicity, 53 to 60 mm
  • Bore diameter, 11 mm

14-555-822

  • Use with 50 to 250 mL glass funnel and 2 L suction flask 16672
  • Conicity: 53 to 60 mm
  • Bore diameter, 14 mm

14-555-820

  • Use with stainless-steel holders 16201, 16219, 16220 and 2 L suction flask 16672
  • Conicity, 53 to 60 mm
  • Bore diameter, 9.5 mm

14-555-819

  • For 47 to 50 mm glass holders
  • Conicity, 40 to 45 mm
  • Bore diameter, 14 mm

14-555-823

  • Silicone
  • 2 L suction flask 16672
TRUSTED_SUSTAINABILITY

Specifications

Size 0.39 x 5.12 x 2.17 in.
Color Light Tan
Product Type Bored Stopper
For Use With (Equipment) 2 L Suction Flask 16672
Autoclavable Autoclavable
Sterility Non-sterile
Material Silicone
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.