Learn More
Description
Filtrate flasks for use with Sartorius Combisart Systems
- Suction flask for individual filter holders
- Vacuum-resistant borosilicate glass, 3.3 (Duran 50 glass)
- Plastic hose nipple acc. to DIN 12476
- Stopper/tube
- Sterilizable
Specifications
Specifications
| Product Type | Suction Flask |
| Display Type | None |
| Capacity (Metric) | 1000mL |
| Color | Translucent |
| Material | Borosilicate Glass |
| For Use With (Application) | For collecting the filtrate |
| For Use With (Equipment) | Individual vacuum filter holder |
| Includes | 9 mm Plastic Safety Hose Nipple |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.