Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Accessories For Multiphor™ II Flatbed Electrophoresis System: Cooling Plate

Catalog No. 45000452 Shop All Cytiva Products
Change view
Click to view available options
Cooling plate; Dimensions: 210 x 270mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
45-000-452 Cooling plate; Dimensions: 210 x 270mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 45-000-452 Supplier Cytiva Supplier No. 18110346

Accessories For Multiphor™ II Flatbed Electrophoresis System

  • Material: ceramic
  • Dimensions: 210 x 270mm

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Multiphor™ II Flatbed Electrophoresis System
Type Cooling Plate
Material Ceramic
Width (English) Top Plate 10.62 in.
Width (Metric) Top Plate 27 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.