Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Axygen™ Accessories for Horizontal Gel Box, 15 cm

Click to view available options
No. of Wells:
30
Thickness (Metric):
1.5 mm
Type:
Gel Tray 15 x 10 cm, UV Transparent
Multi-channel Comb
Replacement Positive Electrode
Specifications
Specifications
For Use With (Equipment) | Axygen Horizontal Gel Box, 15 cm |
Type | Multi-channel Comb |
No. of Wells | 30 |
Thickness (Metric) | 1.5 mm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction