Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Explosives E2 HPLC Columns

Catalog No. DX076227
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX076227 100 mm 3 mm 2.2 μm
03-050-814 250 mm 3 mm 3 μm
DX064309 250 mm 4.6 mm 5 μm
DX069703 10 mm 4.6 mm 5 μm
DX071989 10 mm 3 mm 5 μm
DX076226 150 mm 2.1 mm 2.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. DX076227 Supplier Thermo Scientific™ Supplier No. 076227

Use for baseline resolution of all 14 explosives listed in EPA Method 531.2.

Achieve baseline resolution of all 14 explosives listed in EPA SW-846 Method 8330 with Thermo Scientific™ Acclaim™ Explosives E2 LC Columns, Nitroaromatics and Nitramines by HPLC. Their unique column chemistries deliver superior resolution with complementary selectivities. Use the E1 column (available separately) as a direct replacement for ODS columns for primary analysis. Then, use the E2 column as either a primary or a confirmatory column. Easily change the separation conditions for the E2 column to accommodate a wider application range, including the analysis of explosives beyond U.S. EPA Method 8330.

Superior Performance for Explosives Analysis
  • Reproducible performance
  • Simple isocratic elution conditions
  • Unique selectivities for separating other nitroaromatic molecules
  • Rugged columns with good lot-to-lot reproducibility
About the Family of Acclaim Specialty HPLC Columns
  • Developed, manufactured and tested to meet the needs of specific applications
  • Columns provide superior resolution with ease of use
  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With LC/MS
Length (Metric) 100 mm
Max. Pressure 8700 psi (600 bar)
Metal Impurity <10.0 ppm Total Metal, <3.0 ppm Individual Metal
Particle Shape Spherical
Particle Size 2.2 μm
pH 2.5 to 7.5
Pore Size 120 Å
Surface Area 300 m²/g
Temperature 50°C
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Green Features Responsibly packaged
Product Type Analytical Column
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.