Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Mixed Mode HILIC-1 HPLC Columns
GREENER_CHOICE

Catalog No. 03254128
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-254-128 50 mm 3 mm 3 μm
DX066843 150 mm 4.6 mm 5 μm
DX066844 250 mm 4.6 mm 5 μm
DX071913 10 mm 3 mm 5 μm
DX070091 150 mm 2.1 mm 3 μm
DX070090 150 mm 3 mm 3 μm
DX069706 10 mm 4.6 mm 5 μm
DX069694 10 mm 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-254-128 Supplier Thermo Scientific™ Supplier No. 071912
Add to Cart
Add to Cart

Get all the advantages of reversed-phase and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column.

Get all the advantages of reversed-phase (RP) and hydrophilic interaction liquid chromatography (HILIC) in one column with the Thermo Scientific™ Acclaim™ Mixed-Mode HILIC-1 column. The high-efficiency, silica-based, mixed-mode stationary phase consists of a hydrophobic alkyl chain with a diol group at the terminus. The hydrophobic moiety supplies reversed-phase retention and the terminal diol group facilitates hydrophilic interactions. This unique combination provides adjustable selectivity with unsurpassed resolution and peak symmetry for a variety of both polar and nonpolar molecules.

Separates Both Polar and Nonpolar Molecules with Selectivity Complementary to RP Columns
  • Operates in both RP and HILIC modes
  • Retains highly polar molecules
  • Covers broader application range than conventional diol-based columns, including nonionic ethoxylated surfactants, drug metabolites, lipids, and polyethylene glycols (PEGs)
  • Stable between pH 2.5 and 7.5
  • Available in 3 and 5μm particle sizes with an average pore diameter of 120Å
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HILIC
Length (Metric) 50 mm
Max. Pressure 5800 psi (400 bar)
Particle Size 3 μm
pH 2.5 to 7.5
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 50°C
USP Type N/A
Stationary Phase Hydrophobic Alkyl Chain with a Diol Group
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Mixed Mode
Endcapped Proprietary
Phase Reversed Phase and HILIC
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.