Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Phenyl-1 HPLC Columns

Catalog No. 03050822
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-050-822 10 mm 2.1 mm 3 μm
DX079697 250 mm 4.6 mm 5 μm
DX071974 10 mm 3 mm 3 μm
DX071973 10 mm 4.6 mm 3 μm
DX078016 50 mm 2.1 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 03-050-822 Supplier Thermo Scientific™ Supplier No. 079934

Use for high-resolution analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

For unique selectivity of aromatic compounds and superior chromatographic performance, choose Thermo Scientific™ Acclaim™ Phenyl-1 reversed-phase LC columns. The specially designed bonded phase displays greater π-π interaction than other phenyl phases and provides enhanced aromatic selectivity and higher hydrophobic retention. These columns are ideally suited for the analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.

High Aromatic Selectivity for the Separation of Aromatic Compounds
  • High hydrophobic retention
  • Compatibility with highly aqueous mobile phase
  • High efficiency and rugged packing
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 3 and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Column
Diameter (Metric) 2.1 mm
Length (Metric) 10 mm
Max. Pressure 6000 psi (414 bar)
Particle Size 3 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 300 m²/g
Temperature 60°C
USP Type L11
Stationary Phase Proprietary Alkyl Aromatic Phase
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 13%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.