Learn More
Thermo Scientific™ Acclaim™ Phenyl-1 HPLC Columns

Description
For unique selectivity of aromatic compounds and superior chromatographic performance, choose Thermo Scientific™ Acclaim™ Phenyl-1 reversed-phase LC columns. The specially designed bonded phase displays greater π-π interaction than other phenyl phases and provides enhanced aromatic selectivity and higher hydrophobic retention. These columns are ideally suited for the analysis of aromatic analytes, including glucocorticosteroids, estrogens, fat-soluble vitamins, and phospholipids.
- High hydrophobic retention
- Compatibility with highly aqueous mobile phase
- High efficiency and rugged packing
- Extremely low bleed, fully compatible with MS
- Stable between pH 2 and 8
- Available in 3 and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.
- Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
- Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
Specifications
Specifications
| Column Format | Guard Cartridge, 2 Pk. |
| Diameter (Metric) | 4.6 mm |
| Length (Metric) | 10 mm |
| Max. Pressure | 6000 psi (414 bar) |
| Particle Size | 3 μm |
| pH | 2 to 8 |
| Pore Size | 120 Å |
| Quantity | Each |
| Surface Area | 300 m²/g |
| Temperature | 60°C |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.