Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Polar Advantage II HPLC Columns
GREENER_CHOICE

Catalog No. DX068990
Change view
Click to view available options
Length (Metric):
30 mm
33 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
19 product options available for selection
Product selection table with 19 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
DX068990 100 mm 2.1 mm 2.2 μm
DX063197 150 mm 4.6 mm 5 μm
DX063199 250 mm 4.6 mm 5 μm
DX078001 100 mm 4.6 mm 3 μm
DX077999 50 mm 2.1 mm 3 μm
DX077998 100 mm 2.1 mm 3 μm
DX077997 250 mm 2.1 mm 3 μm
DX074814 250 mm 2.1 mm 2.2 μm
03-050-816 30 mm 2.1 mm 2.2 μm
DX071401 150 mm 2.1 mm 2.2 μm
DX068989 50 mm 2.1 mm 2.2 μm
DX070080 250 mm 3 mm 3 μm
03-050-810 33 mm 3 mm 3 μm
DX063705 150 mm 3 mm 3 μm
DX063191 150 mm 4.6 mm 3 μm
DX063189 50 mm 4.6 mm 3 μm
DX063187 150 mm 2.1 mm 3 μm
DX078000 100 mm 3 mm 3 μm
03-050-817 30 mm 3 mm 2.2 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 19 options available.
19 options
Catalog No. DX068990 Supplier Thermo Scientific™ Supplier No. 068990
Add to Cart
Add to Cart

Resolve polar and nonpolar compounds in a single run. These columns have high pH stability (pH 1.5–10) in the separation of basic, neutral, and acidic species.

Resolve polar and nonpolar compounds in a single run with Thermo Scientific™ Acclaim™ PolarAdvantage II (PA2) reversed-phase columns. These high-efficiency, silica-based columns have a polar-embedded stationary phase that operates over a wider range of chromatographic conditions than possible with conventional reversed-phase stationary phases. Its unique chemistry provides enhanced hydrolytic stability from pH 1.5 to 10 with 100% aqueous mobile phases. The column exhibits selectivity that is complementary to conventional C18 columns and excellent peak shapes for both basic and acidic compounds.

Complementary Selectivity and Enhanced Hydrolytic Stability
  • Compatible with 100% aqueous mobile phases
  • High reversed-phase capacity
  • Exceptional hydrolytic stability (pH 1.5 and 10)
  • Extremely low bleed, fully compatible with mass spectrometry (MS)
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These ultrapure silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Flow Rate 0.41 mL/min
For Use With LC/MS and RSLC
Length (Metric) 100 mm
Max. Pressure 11000 psi (758 bar)
Particle Size 2.2 μm
pH 1.5 to 10
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 60°C
USP Type L60
Stationary Phase Polar Embedded
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 17%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Bio-LC
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.