Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ Surfactant Plus HPLC Columns
GREENER_CHOICE

Catalog No. 03050823
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
3 μm
5 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Particle Size
03-050-823 10 mm 4.6 mm 5 μm
DX078950 150 mm 4.6 mm 3 μm
DX078951 150 mm 3 mm 3 μm
DX078952 100 mm 3 mm 3 μm
DX078953 250 mm 2.1 mm 3 μm
DX078954 150 mm 2.1 mm 3 μm
DX078955 100 mm 2.1 mm 3 μm
DX078959 10 mm 3 mm 5 μm
DX078960 10 mm 2.1 mm 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 03-050-823 Supplier Thermo Scientific™ Supplier No. 082773
Add to Cart
Add to Cart

Use for simultaneous separation of anionic, nonionic, cationic, and amphoteric surfactants with CAD and LC-MS detection.

For surfactant analysis using high-sensitivity detection, the column of choice is the Thermo Scientific™ Acclaim™ Surfactant Plus LC Columns. This new generation of high-efficiency silica-based columns features exceptionally low bleed for use with charged aerosol detectors (CAD) and mass spectrometers (MS). The columns provide selectivity similar to the Acclaim Surfactant columns for sensitive separation of a wide variety of surfactants. The advanced surface chemistry provides both reversed-phase and anion-exchange retention mechanisms and significantly improves the resolution of surfactants.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge
Diameter (Metric) 4.6 mm
Length (Metric) 10 mm
Max. Pressure 6000 psi (415 bar)
Particle Size 5 μm
pH 2.5 to 7.5
Pore Size 120 Å
Quantity Pack of 2
Surface Area 300 m²/g
Temperature 50°C
USP Type L78
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase and Ion Exchange
Green Features FSC
Product Type Guard Cartridge
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.