Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Acclaim™ VANQUISH™ C18 UHPLC Columns

Catalog No. 03051465
Change view
Click to view available options
Length (Metric):
150 mm
250 mm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-051-465 250 mm
03-051-476 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 03-051-465 Supplier Thermo Scientific™ Supplier No. 074812V
Add to Cart
Add to Cart

Use for high-pressure applications, such as the Vanquish UHPLC system's extended pressure capabilities, for greater power of separation, speed, and throughput.

Achieve even greater power of separation, speed, and throughput using Thermo Scientific™ Acclaim™ VANQUISH™ C18 UHPLC columns. These reversed phase columns were developed in conjunction with the Vanquish UHPLC system to take advantage of the system's extended pressure capabilities and robustness. The result is a new level of separation, speed and throughput that solve analytical challenges in liquid chromatography (LC) and LC-MS analyses.

Delivering Powerful Separations

The expanded range of Thermo Scientific™ Accucore™ Vanquish™ and Acclaim VANQUISH UHPLC columns offer a wider range of selectivity and format options to satisfy different UHPLC application requirements. They deliver:

  • Better Separations: high efficiency enables separation of very complex mixture
  • More Results: High efficiency at high flow rates
  • Easier Interactions: Seamless workflow solution, for simple and easy separations
  • Wider Capabilities: Wide range of column selectivities and formats
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With LC/MS
Length (Metric) 250 mm
Max. Pressure 21756 psi (1500 bar)
Particle Size 2.2 μm
pH 2 to 8
Pore Size 120 Å
Surface Area 300 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 18%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Technique Bio-LC
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.