Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Narrow Selectivity Kits

Catalog No. 03051905
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-051-905 100 mm
03-051-904 50 mm
03-051-906 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-051-905 Supplier Thermo Scientific™ Supplier No. 17X261021303VA

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range.

Verify optimum selectivity of Thermo Scientific™ Accucore™ HPLC columns over a narrow range with Accucore Narrow Selectivity Kits.

Based on Core Enhanced Technology™, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Kit contains 1 x Accurcore C18 HPLC Column, 1 x Accucore RP-MS Column, 1 x Accucore aQ Column
TRUSTED_SUSTAINABILITY

Specifications

Column Format HPLC Column Kit
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 100 mm
Particle Shape Spherical Solid Core
Particle Size 2.6 μm
Pore Size 80 Å
Surface Area 130 m²/g
Stationary Phase aQ C18, C18, RP-MS
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.