Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ PFP HPLC Columns

Catalog No. 1742614005
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
17-426-14005 10 mm 4 mm
17-426-052130 50 mm 2.1 mm
17-426-053030 50 mm 3 mm
17-426-102130 100 mm 2.1 mm
17-426-103030 100 mm 3 mm
17-426-104630 100 mm 4.6 mm
17-426-152130 150 mm 2.1 mm
17-426-153030 150 mm 3 mm
17-426-154630 150 mm 4.6 mm
17-426-012105 10 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-426-14005 Supplier Thermo Scientific™ Supplier No. 17426014005
Add to Cart
Add to Cart

Use these solid core particle columns to analyze difficult-to-resolve mixtures including DOA and pharmaceuticals.

Improve LC separations of halogenated compounds and nonhalogenated polar analytes using Thermo Scientific™ Accucore™ PFP LC columns. Rugged 2.6μm solid-core particles enable fast, high-resolution separations at low backpressures. Fluorine groups in the PFP stationary phase provide enhanced retention and selectivity for positional isomers of halogenated compounds and for compounds with polar functional groups. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Alternative Selectivity
  • Pentafluorophenyl (PFP) phase provides a unique selectivity for halogenated species and nonhalogenated polar compounds.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge
Diameter (Metric) 4 mm
For Use With HPLC
Length (Metric) 10 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 2 to 8
Pore Size 80 Å
Quantity Pack of 4
Surface Area 130 m²/g
Temperature 70°C
USP Type L43
Stationary Phase PFP
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 5%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.