Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Phenyl-Hexyl HPLC Columns

Catalog No. 17926014005
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
17-926-014005 10 mm 4 mm
17-926-052130 50 mm 2.1 mm
17-926-053030 50 mm 3 mm
17-926-102130 100 mm 2.1 mm
17-926-103030 100 mm 3 mm
17-926-104630 100 mm 4.6 mm
17-926-152130 150 mm 2.1 mm
17-926-153030 150 mm 3 mm
17-926-154630 150 mm 4.6 mm
17-926-12105 10 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 17-926-014005 Supplier Thermo Scientific™ Supplier No. 17926014005
Add to Cart
Add to Cart

Use this solid core column for fast, high-resolution separations of aromatic and moderately polar compounds.

Offer unique selectivity for aromatic and moderately polar analytes with Thermo Scientific™ Accucore™ Phenyl-Hexyl LC Columns.

Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations without the elevated backpressures required by sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-Mode Selectivity for Aromatic and Moderately Polar Analytes
  • Enhanced Pi-pi Interactions with Aromatics
  • Moderate Hydrophobicity

Ordering Information:

Other custom column dimensions are available. Please call your local Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Cartridge
Diameter (Metric) 4 mm
For Use With HPLC
Length (Metric) 10 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 2 to 8
Pore Size 80 Å
Quantity Pack of 4
Surface Area 130 m²/g
Temperature 70°C
USP Type L11
Stationary Phase Phenyl-Hexyl
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 5%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.