Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Polar Premium HPLC Columns

Catalog No. 03452107
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-452-107 150 mm 3 mm
03-452-104 100 mm 3 mm
03-452-101 50 mm 3 mm
03-452-103 100 mm 2.1 mm
03-452-106 150 mm 2.1 mm
03-452-100 50 mm 2.1 mm
03-452-102 50 mm 4.6 mm
03-452-105 100 mm 4.6 mm
03-452-108 150 mm 4.6 mm
03-452-109 250 mm 2.1 mm
03-452-110 10 mm 2.1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-452-107 Supplier Thermo Scientific™ Supplier No. 28026153030
Add to Cart
Add to Cart

Use this specially designed solid core column for fast high resolution with high pH stability for separation of basic, neutral, and acidic species.

Achieve fast, high-resolution separations of polar and nonpolar analytes using Thermo Scientific™ Accucore™ Polar Premium LC columns. Rugged 2.6μm solid-core particles enable fast, high-efficiency separations at low backpressures. The robust amide-embedded C18 stationary phase provides unique selectivity complementary to conventional C18 columns, is stable from pH 1.5–10, and is fully compatible with highly aqueous mobile phases. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Alternative Selectivity
  • Polar embedded reverse phase material offers complementary selectivity to standard C18 columns.
Stable over Wide pH Range
  • Specially designed bonded phase is stable from pH 1.5–10.5.
Compatible with Highly Aqueous Mobile Phases
  • Rugged amide-embedded C18 phase will not undergo phase collapse in 100% aqueous mobile phase.
Fast Separations
  • 2.6μm core-enhanced technology particles enable operation at high flow rates without generating excessive backpressures.
Excellent Peak Shapes for Enhanced Resolution and Sensitivity
  • Solid-core 2.6μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Low Backpressures
  • Solid-core 2.6μm particles for less backpressure compared to UHPLC sub-2μm particles
  • Compatible with conventional HPLC instrumentation and UHPLC platforms
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
For Use With HPLC, UHPLC
Length (Metric) 150 mm
Max. Pressure 14500 psi (1000 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 1.5 to 10.5
Pore Size 150 Å
Quantity Each
Surface Area 80 m²/g
Temperature 70°C
USP Type L60
Stationary Phase Polar Premium
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 7%
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.