Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC Columns, 1.5μm

Catalog No. 03375360
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
03-375-360 100 mm
27-101-052130 50 mm
03-375-361 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03-375-360 Supplier Thermo Scientific™ Supplier No. 27101102130
Add to Cart
Add to Cart

Use the 1.5μm solid core particles of these columns with the Vanquish UHPLC system for unique high-efficiency, high-resolution analyses.

Choose Thermo Scientific™ Accucore™ Vanquish™ C18+ UHPLC columns, containing uniquely efficient 1.5 μm solid core particles for use with the Thermo Scientific™ Vanquish™ UHPLC system. Founded on state-of-the-art Core Enhanced Technology™, this sub-2 μm particle next-generation column has ultra-short diffusion paths that result in extremely efficient separations. This high efficiency enables fast separation and the resolution of complex mixtures. In concert with Vanquish systems, these columns deliver more results with better separations, thereby enhancing workflows and productivity.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 100 mm
Max. Pressure 21756 psi (1500 bar)
Particle Shape Solid Core
Particle Size 1.5 μm
pH 2 to 9
Pore Size 80 Å
Quantity Each
Surface Area 110 m²/g
Temperature 70°C
USP Type L1
Stationary Phase C18
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 6.5%
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.