Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ PREP XL C18 HPLC Columns

Catalog No. 03254010
Change view
Click to view available options
Length (Metric):
8 mm
20 mm
50 mm
100 mm
150 mm
Diameter (Metric):
10 mm
20 mm
Column Format:
Guard Column
Preparative Column, Standard
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Column Format
03-254-010 100 mm 20 mm Preparative Column, Standard
03-254-013 8 mm 10 mm Guard Column
03-254-014 20 mm 10 mm Guard Column
03-254-007 50 mm 10 mm Preparative Column, Standard
03-254-008 50 mm 20 mm Preparative Column, Standard
03-254-009 100 mm 10 mm Preparative Column, Standard
03-254-011 150 mm 10 mm Preparative Column, Standard
03-254-012 150 mm 20 mm Preparative Column, Standard
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 03-254-010 Supplier Thermo Scientific™ Supplier No. 74104109270A
Add to Cart
Add to Cart
Request a Quote

Achieve optimal retention of a broad range of nonpolar analytes across multiple applications with Accucore XL C18 solid-core particles.

Build off of conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C18 preparative HPLC Columns. Rugged 4μm solid-core particles ensure high-efficiencies within low pressure limits requirements. The high bonded phase coverage delivers optimal retention of a comprehensive range of non-polar analytes throughout numerous applications. Our columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.

Optimal Selectivity for Nonpolar Compounds

  • Hydrophobic interaction mechanism.
  • C18 (USP L1) selectivity.

High-Efficiency Separations for Enhanced Resolution and Sensitivity

  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.

Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.

Standard Threaded and Standard Flange Hardware

  • Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
  • Standard threaded hardware for column i.d. < 40mm.
  • Standard flange hardware for column i.d. ≥ 40mm.
  • Standard hardware can be modified on request to be compatible with SFC.

XtendedLife Hardware

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
  • Compatible with SFC and is available in dimensions up to 50mm i.d.

Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.

Customer Specific Orders

  • If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
  • Please contact your local sales representative for Customer Specific Orders.
  • Custom built columns are not eligible for returns.
TRUSTED_SUSTAINABILITY

Specifications

Column Format Preparative Column, Standard
Diameter (Metric) 20 mm
Length (Metric) 100 mm
Max. Pressure 4300 psi (295 bar)
Particle Size 5 μm
pH 2 to 9
Pore Size 80 Å
Surface Area 90 m²/g
Temperature 60°C
USP Type L1
Stationary Phase C18
Packing Material Spherical, Solid Core, Ultrapure Silica
Carbon Load 7%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.