Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Accucore™ XL C8 HPLC Columns

Catalog No. 03152124
Change view
Click to view available options
Length (Metric):
10 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
03-152-124 250 mm 2.1 mm
03-152-116 50 mm 3 mm
03-152-120 100 mm 4.6 mm
03-152-122 150 mm 3 mm
03-152-123 150 mm 4.6 mm
03-152-126 250 mm 4.6 mm
03-152-129 10 mm 4 mm
03-152-128 10 mm 3 mm
03-152-127 10 mm 2.1 mm
03-152-115 50 mm 2.1 mm
03-152-119 100 mm 3 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-152-124 Supplier Thermo Scientific™ Supplier No. 74204252130

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

Improve laboratory productivity using Thermo Scientific™ Accucore™ XL C8 Columns.

Optimize conventional HPLC methods with Thermo Scientific™ Accucore™ XL C8 columns. Rugged 4μm solid-core particles ensure very high efficiencies within standard HPLC pressure limits. The high coverage C8 bonded phase provides optimal retention of analytes with moderate hydrophobicity. Robust bonding technology and automated packing procedures ensure excellent reproducibility and long column lifetimes.

Lower Hydrophobic Retention
  • Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention
High-Efficiency Separations for Enhanced Resolution and Sensitivity
  • Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
  • High surface coverage of silica minimizes secondary interactions and peak tailing.
Same System, Same Method, Better Results
  • Solid-core 4μm particle design means that no changes to the method or system are required.
Excellent Reproducibility and Robustness
  • Advanced bonding technology
  • Automated packing process
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With HPLC
Length (Metric) 250 mm
Max. Pressure 8700 psi (600 bar)
Particle Size 4 μm
pH 2 to 9
Pore Size 80 Å
Surface Area 130 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Packing Material Spherical, Solid Core, Ultrapure Silica
Carbon Load 4%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.