Learn More
Thermo Scientific™ Accucore™ PREP XL C8 HPLC Columns
Description
Improve conventional HPLC methods for your scale up purification needs by using Thermo Scientific™ Accucore™ XL C8 preparative HPLC columns. Rugged 4μm solid-core particles guarantee high-efficiencies within standard HPLC pressure limits. Our high coverage C8 bonded phase delivers optimal retention of analytes with moderate hydrophobicity. These columns come in a wide range of dimensions and an option for XtendedLife hardware which improves column lifetime by maintaining a uniform packed bed.
Lower Hydrophobic Retention
- Recommended for moderately hydrophobic analytes or when a less hydrophobic phase provides optimum retention.
- C8 (USP L7) selectivity.
High-Efficiency Separations for Enhanced Resolution and Sensitivity
- Core-enhanced technology 4μm particles and narrow particle size distribution reduce band broadening and improve separation efficiencies for conventional HPLC methods.
- High surface coverage of silica minimizes secondary interactions and peak tailing.
Preparative HPLC Column Hardware Options - based on column inner diameter (i.d.) and column performance needs.
Standard Threaded and Standard Flange Hardware
- Designed for standard applications, expertly packed and robustly designed to provide versatile products for routine use.
- Standard threaded hardware for column i.d. < 40mm.
- Standard flange hardware for column i.d. ≥ 40mm.
- Standard hardware can be modified on request to be compatible with SFC.
XtendedLife Hardware
- Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, ensuring the media bed is continuously packed tightly.
- Compatible with SFC and is available in dimensions up to 50mm i.d.
Preparative Guards are a proven and cost effective way to extend the lifetime of your prep column. Our preparative guard columns require the use of a preparative guard holder.
Customer Specific Orders
- If there is a Thermo Scientific stationary phase you are currently using and would like to obtain in a preparative scale not shown or would like to discuss a specific column dimension, we would be happy to discuss your requirements.
- Please contact your local sales representative for Customer Specific Orders.
- Custom built columns are not eligible for returns.
Specifications
Specifications
| Column Format | Preparative Column, Standard |
| Diameter (Metric) | 10 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 4300 psi (295 bar) |
| Particle Size | 5 μm |
| pH | 2 to 9 |
| Pore Size | 80 Å |
| Surface Area | 90 m²/g |
| Temperature | 60°C |
| USP Type | L7 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.