Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Accurist™ Safety Eyewear
Sporty design for on and off the job
$363.43 - $418.02
Specifications
Certifications/Compliance | ANSI Z87.1,CSA Z94.3-07 |
---|---|
Description | Full eye protection 10 curve lens |
Temple Style | Spatula with double injection rubber |
Lens Material | Polycarbonate |
Frame Material | Nylon |
Catalog Number | Mfr. No. | Lens Tint | Frame Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Frame Color | Price | Quantity & Availability | ||||
19-155-857
|
Pyramex™
SB8710DTP |
Clear | Black |
Case of 12 for $363.43
|
|
||||
19-155-858
|
Pyramex™
SB8720DTP |
Gray | Black |
Case of 12 for $383.08
|
|
||||
19-155-859
|
Pyramex™
SB8725DTP |
Silver | Black |
Case of 12 for $383.08
|
|
||||
19-155-860
|
Pyramex™
SB8770DP |
Mirror, Silver | Black |
Case of 12 for $418.02
|
|
||||
19-155-913
|
Pyramex™
SBR8710DTP |
Clear | Black, Red |
Case of 12 for $382.75
|
|
||||
Description
Specifications
ANSI Z87.1,CSA Z94.3-07 | |
Spatula with double injection rubber | |
Nylon |
Full eye protection 10 curve lens | |
Polycarbonate |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title