Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ accuSpin™ Refrigerated Micro 21R Microcentrifuges PROMO
Shop All Fisherbrand Products
Click to view available options
:
Refrigerated Microcentrifuge
Description
- Durable and flexible rotors
- Outstanding corrosion resistance with lightweight engineered polymer rotors
- Standard rotor runs 24 microcentrifuge tubes in a single row, from 1.5 to 2.0 mL tubes to mini-preps and spin columns.
- ClickSeal™ Biocontainment solution
- Ergonomic one-click rotor opening and closing, as well as transparent design for added safety and convenience with ClickSeal™ biocontainment lids
- Quiet, Easy to Use Design
- Simplify operation with intuitive controls, easy-to-read displays and fast one-click centrifuge lid closure
- Sleek, lightweight, space-saving design
- Durable and easy to clean and maintain
- Quiet performance promotes a safe, stress-free environment
Specifications
Specifications
| Capacity | 24 x 1.5/2 mL |
| Max. Speed | 14,800 rpm |
| Max. RCF | 21,000 x g |
| Certifications/Compliance | FDA listed, Product code JQC centrifuges for clinical use, Device class 1, ANSI/UL 61010-1 3.1 Edition, UL 61010-2-020 3rd Edition, UL 61010-2-011 2nd Edition, UL 61010-2-101 3rd Edition, FCC Part 15, ICES-001, EN ISO 14971, ISO 13485 |
| Type | Microcentrifuge |
| Includes | 24 x 1.5/2 mL Rotor with ClickSeal™ Biocontainment Lid |
| Amperage | 4.4 A |
| Ventilated | No |
| Model | accuSpin Micro 21R |
| Rotor Included | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction