Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Acid Storage, Standing Height Cabinet
SDP

Catalog No. 21200356 Shop All Mopec Products
Click to view available options
Length (English):
24 in.
30 in.
36 in.
48 in.

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Standing Height Acid Storage Cabinets are 35.1 in. tall with leveling bolts zeroed out and 22 in. deep
  • Includes one full-depth phenolic shelf
  • Cabinets have full-height doors and are lined with 1/8 in. thick polyethylene
  • They have a chemical-resistant 3/16 in.-thick molded polyethylene lining with coved corners and a 2 in. lip at the front of the cabinet opening.
  • Includes ACID sticker

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LC188-24S: 24 in. L x 22 in. W x 35.1 in. H
  • LC188-30S: 30 in. L x 22 in. W x 35.1 in. H
  • LC188-36S: 36 in. L x 22 in. W x 35.1 in. H
  • LC188-48S: 48 in. L x 22 in. W x 35.1 in. H

Specifications

Product Type Standing Height Cabinet
Length (English) 24 in.
Color Light Gray
Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.