Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Acrylic 15 mL Centrifuge Tubes

Catalog No. 22171714
Click to view available options
Capacity (Metric):
15 mL

Globe Scientific Inc. Acrylic 15 mL Centrifuge Tubes deliver a strong surface that is chemical, and scratch resistant

  • Acrylic tubes can be spun 2.5 times faster in a centrifuge compared to polystyrene equivalents
  • Tubes feature flat-top, plug-seal leak resistant screw caps
  • Sterile tubes are RNase free, DNase free, and Pyrogen free
  • Cap is made from High Density Polyethylene (HDPE)
  • Includes printed graduation marks and a large white writing area

Specifications

Closure Material HDPE
Closure Color Red
Color Natural
Capacity (Metric) 15 mL
Disposable Single-use
Material Acrylic
No. per Case 500
No. per Pack 25
Packaging Bagged
Sterility Sterile
Autoclavable Not Autoclavable
Length (Metric) 120 mm
Bottom Shape Conical
Closure Type Screw Cap
Writing Area Yes
Diameter (Metric) 17 mm
Graduated Yes
Max. RCF 5000 RCF
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.