Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Stoelting™ Acrylic Brain Matrices

Stoelting™ Acrylic Brain Matrices are precisely machined and highly polished to ensure reproducible sectioning.
$502.50
Catalog Number | Mfr. No. | Model | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Model | Size | Price | Quantity & Availability | ||||
10-000-763
![]() |
Stoelting™
51380 |
Coronal | 40 to 75 g |
Each for $502.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
10-000-765
![]() |
Stoelting™
51382 |
Coronal | 175 to 300 g |
Each for $502.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
10-000-767
![]() |
Stoelting™
51384 |
Coronal | 300 to 600 g |
Each for $502.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
10-000-764
![]() |
Stoelting™
51381 |
Sagittal | 40 to 75 g |
Each for $502.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
10-000-766
![]() |
Stoelting™
51383 |
Sagittal | 175 to 300 g |
Each for $502.50
|
N/A | ||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
10-000-768
![]() |
Stoelting™
51385 |
Sagittal | 300 to 600 g |
Each for $502.50
|
|
||||
Description
- Rat and mouse brain matrices are available
- Coronal and sagittal sections at 1 mm intervals
- All coronal brain matrices have an additional mid-line sagittal cut to aid in the separation of the left and right hemispheres.
- Mouse brain matrices can also be used on neonatal rat brains. Divisions are 1 mm apart.
Specifications
Neuroscience | |
Mouse, Rat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title