Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Acrylic Equilateral Prism

Shop All United Scientific Supplies, Inc Products


Click to view available options
Length (Metric):
25 mm
50 mm
75 mm
100 mm
125 mm
150 mm
Description
- This equilateral prism is ideal for lessons on optics, wavelengths and more.
- Made from quality clear acrylic sheet with highly polished surfaces
- Available in six sizes
Specifications
Specifications
Material | Acrylic |
Product Type | Prism |
For Use With (Application) | Optics and Light |
Length (Metric) | 125 mm |
Length (English) | 4.9 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction