Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Acrylic Equilateral Prisms
SCI_ED

Catalog No. p-7219109 Shop All Eisco Products
Click to view available options
Length (Metric) Focal:
25 mm
75 mm

Catalog No. S27412

Supplier: Eisco™ PH0554AC

Only null left
Add to Cart
Add to Cart

Acrylic equilateral prisms are polished on all faces and designed for use in optics demonstrations or experiments.

  • Made from high quality acrylic
  • Creates a rainbow when light passes through
  • Designed for use in educational optics experiments and demonstrations
  • Polished on all sides
  • Face Size: 25 mm

Specifications

Material Acrylic
For Use With (Application) Optics Demonstrations and Experiments
Length (Metric) Focal 25 mm
Product Type Prism
Shape Pyramid
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.