Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific™ Acrylic Prism
SDPSCI_ED

Catalog No. p-7224356 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
50 mm
67 mm
75 mm
Thickness:
25 mm
47 mm
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Thickness
S81067 50 mm 25 mm
S14900 67 mm 47 mm
S14901 75 mm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options

Prop 65

Catalog No. S81067 Supplier United Scientific™ Supplier No. PAR050
Only null left
Add to Cart
Add to Cart

Prop 65

An acrylic prism provides excellent clarity for optics demonstrations.

Right angle prisms manufactured from acrylic glass.

  • Smooth, polished surfaces
  • Available in a variety of sizes

Specifications

Material Acrylic Glass
For Use With (Application) Optics Demonstrations
Product Type Prism
Length (English) 2 in.
Length (Metric) 50 mm
Thickness 25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.