Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Straight Adapters with Cone and Screw thread
SCI_ED

Catalog No. s29467 Shop All Eisco Products
Click to view available options
Standard Taper Joint No.:
14/23
19/26
24/29
29/32

Catalog No. S29467

Supplier: Eisco™ CH0835D

Only null left
Add to Cart
Add to Cart

Made from high quality borosilicate 3.3 glass and feature ground cone joints and plastic threaded screw caps with thread size 13 and 6-7 mm centered holes

  • Straight adapters
  • Made from high quality borosilicate 3.3 glass
  • Autoclavable
  • Specifications

    For Use With (Application) Connecting glassware
    Height (Metric) 8 cm
    Length (Metric) 1.7 cm
    Material Borosilicate Glass (3.3)
    Product Type Straight Cone Adapter
    Quantity 1
    Standard Taper Joint No. 29/32
    Width (Metric) 1.7 cm

    1 year limited manufacturer warranty

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.