Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Thermo Scientific™ Adhesive PCR Plate Foils PROMO
Click to view available options
:
Thermo Scientific™ PCR Plate Seals
Description
Highlights
- Clear for sample inspection
- Strong adhesive prevents evaporation during thermal cycling or sample storage
- No sticky residue on the plate when the seal is peeled off
- End tabs for easy seal application and removal
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
Specifications
Specifications
Color | Silver |
Quantity | 100 Sheets |
Product Type | Film, Seal, or Applicator |
Adhesive | Adhesive Foil Seal |
Pierceable | Yes |
Temperature Range (Metric) | -40°C to +120°C |
Plate Compatibility | 96/384-well Plate |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction