Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Excelta™ Adson Tissue Forceps with 1 x 2 Teeth
Shop All Excelta Corporation Products
Click to view available options
Length (English):
4.5 in.
4.75 in.
Width (English) Tip:
0.063 in.
0.065 in.
0.083 in.
0.098 in.
Width (English) Body:
0.411 in.
0.430 in.
0.440 in.
0.505 in.
For Use With (Application):
Handling large soft tissue
Handling medium soft tissue
Handling small soft tissue
Description
- Handles are serrated for better gripping
- Satin finish reduces glare
- 1 x 2 teeth configuration allows for absolute gripping of soft tissue
- Made of surgical stainless steel
Specifications
Specifications
Tip Style | With Teeth |
Length (English) | 4.75 in. |
Material | Stainless Steel |
Length (Metric) | 119 mm |
Product Type | Forceps |
Quantity (No. per Case) | 1 Ea. |
Finish | Satin |
For Use With (Application) | Handling small soft tissue |
Height (English) Body | 0.04 in. |
Includes | 1 x 2 Teeth Forceps |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction